JAY R. SMITH MFG. CO Roof Drain (Saluran Air Atap)

Sebelum PPN:
Rp1.299.900 - Rp3.899.900
Spesifikasi
ADA CompliantNo
For Use with Drain TypeRoof Drain
IncludesReplacement Dome
Installation TypeFlanged
Outlet LocationBottom
Product TypeDome Strainer
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Domes and cages cover roof drains and allow water to flow freely into them, but filter out dirt and debris that might damage or clog connected piping.
Feature
Dome Strainer Product Type Dome Strainer Overall Diameter 10 in Material Plastic Installation Type Flanged Color Black Grate Surface Type Slotted Shape Round Includes Replacement Dome Load Capacity Not Applicable ADA Compliant No Overall Height 4 3/8 in For Use with Drain Type Roof Drain Drain Style Round Standards ASME A112.6.4 Outlet Location Bottom Resistance Properties Corrosion Resistant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait