TOUGH GUY Roller Cover & Frame Sets

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC31211906
Handle ColorBlue
Handle MaterialHeavy Duty Polymer
IncludesSpiked Roller Cover
Manufacturer Part Number3YPD5
Nap Size (inch)9/16
Number of Pieces Included2
Overall Length (inch)9
Paint Roller TypeStandard Paint Roller Kit
Paint TypeSelf Leveling Materials
Roller Frame StyleSpiked Roller
Roller Length (inch)9
Shank MaterialAluminium
Surface MaterialConcrete

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-pressure precision fittings connect with high-pressure (1000-3000 psi) pipe. Fittings are precision machined for leak-free connections between fittings and pipe and include sealant to create a secure fit. Threaded connections use PTFE tape to secure seal.
Feature
Spiked Roller Frame and Cover 9 in Roller Length Nap Size 9/16 in Surface Material Concrete 9 in Overall Length Paint Roller Type Standard Paint Roller Kit Roller Frame Style Spiked Roller Handle Material Heavy Duty Polymer Paint Type Self Leveling Materials Handle Color Blue Shank Material Aluminum For Use With Self Leveling Materials Includes Spiked Roller Cover Number of Pieces Included 2

Ulasan Produk

Tidak ada ulasan