BROAN Residential Range Hoods

Sebelum PPN:
Rp2.299.900 - Rp10.999.900
Spesifikasi
UNSPSC40101502
Exhaust ApplicationGrease
Frequency (Hz)60
Hood StyleUnder-Cabinet
Nameplate Voltage (VAC)120
Number of Speeds2
Overall Height (inch)6
Overall Width (inch)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Residential exhaust hoods extract grease, smoke, and odors from the cooking area so they can be vented outside the home. They connect to ductwork and have a removable grease filter that can be cleaned periodically to maintain the hoods' performance. Each hood has a light fixture that accepts a compatible bulb for lighting the surface of the stove or range underneath the hood.
Feature
Range Hood Airflow Capacity 210 cfm Color Black Duct Collar Connection 3 1/4 in x 10 in Duct Shape Rectangular Material Steel Maximum Airflow Capacity 210 cfm Maximum Noise Level 7 sones Mounting Type Standard Number of Light Fixtures 1 Number of Speeds 2 Overall Depth 17 1/2 in Overall Height 6 in Overall Width 30 in Hood Style Under-Cabinet Nameplate Voltage 120 V AC Duct Direction Vertical/Horizontal Duct Height 10 in Duct Width 3 1/4 in Exhaust Application Grease

Ulasan Produk

Tidak ada ulasan