ESSICK AIR Residential Ducted Evaporative Coolers (Pendingin Evaporatif)

Sebelum PPN:
Rp36.999.900
Spesifikasi
UNSPSC40101703
Air Flow (CFM)5500
Average Coverage Area (ft²)1600
ColorCool Sand
Depth (inch)39
DischargeDown
Drive Package With MotorFactory Installed
Drive TypeBelt
Duct Opening Length (inch)19-3/4
Duct Opening Width (inch)19-3/4
Duty RatingResidential Grade
Evaporative Cooler Voltage (V)120 AC
Height (inch)42-7/16
Includes115V Pump
Number of Inlets for Outside AirSingle Inlet
Number of Speeds1
Pad Thickness (inch)2
Phase1
Power (HP)1/2
Pump Voltage (V)115
Water Capacity (gal)12.2
Width (inch)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These residential ducted evaporative coolers have multiple inlets to draw in air for cooling. Their slim media fits at the inlets to provide a sufficient wet surface area for cooling warm air drawn into the cooler. They're typically used to replace multiple-inlet coolers in older installations.
Feature
Ducted Evaporative Cooler Residential Grade 4 400 to 4 900 cfm Average Coverage Area 700 to 1200 sq ft Drive Package With Motor Not Included Drive Type Belt Pad Thickness 2 in Number of Inlets for Outside Air Multiple Inlet Pump Voltage 115 Number of Speeds 2 Water Capacity 9.1 gal Fill Type Water Connection Required

Ulasan Produk

Tidak ada ulasan