DAYTON Residential Ducted Evaporative Coolers

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp23.999.900
Spesifikasi
UNSPSC40101703
AMPS7.1
Air Flow (CFM)3800
Average Coverage Area (ft²)1400
ColorCream
Depth (inch)28
DischargeSide
Drive Package With MotorFactory Installed
Drive TypeBelt
Duct Opening Length (inch)13-3/4
Duct Opening Width (inch)13-3/4
Duty RatingResidential Grade
Evaporative Cooler Voltage (VAC)120
Fill TypeHose
FinishPainted
HP1/3
Height (inch)28-1/4
IncludesFloat; Hose Thread Overflow; Printed Manual
Number of Inlets for Outside AirMultiple Inlet
Number of Speeds2
Operating Weight (lbs)172
Pad Thickness (inch)2
Phase1
Pump Voltage115
Water Capacity (gal)10.4
Water Connection (inch)1/4
Width (inch)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drain, waste, and vent (DWV) copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. DWV fittings connect with pipe and use gravity to divert, divide, or return the flow of water in the residential drain, waste, and vent systems.
Feature
Ducted Evaporative Cooler Residential Grade 3 800 cfm Average Coverage Area 1400 sq ft Drive Package With Motor Factory Installed Drive Type Belt Pad Thickness 2 in Number of Inlets for Outside Air Multiple Inlet 1/3 hp HP Amps 7.1 120V AC Pump Voltage 115 1-Phase 120V AC Phase - Voltage 1 Phase Number of Speeds 2 Water Connection 1/4 in Water Capacity 10.4 gal Fill Type Hose

Ulasan Produk

Tidak ada ulasan