DOMINION COMMERCIAL FAUCETS Replacement Parts for Drinking Fountains & Bottle Fillers

Sebelum PPN:
Rp799.900
Spesifikasi
UNSPSC48101710
Connection TypeCompression
FinishChrome Plated
For use withFaucets
Includes (inch)5 Spout; Fitting; Trigger
Manufacturer Part Number77-0200
MaterialBrass
Pipe Size (inch)1/4
Product CategoryFaucet Repair Parts
Product TypeGlass Filler
StandardsLead Free
Sub BrandFountain Filler

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Glass Filler Product Type Glass Filler For Use With Faucets Includes 5 in Spout Fitting Trigger Product Category Faucet Repair Parts Connection Type Compression Finish Chrome Plated Material Brass Pipe Size 1/4 in Standards Lead Free

Ulasan Produk

Tidak ada ulasan