UNIWELD Replacement Manifold Hoses and Hose Accessories (Set Selang Manifold Gauge)

Sebelum PPN:
Rp589.900 - Rp1.199.900
Spesifikasi
UNSPSC40142007
Fitting MaterialBrass
For use withRefrigerant Charging and Evacuation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-blowback hose adapters pair with regular service hoses and have thrust-bearing fittings that allow hoses to be connected while under pressure.
Feature
Anti-Blowback Hose Adaptor Connection Size 1/4 in Male x 1/4 in Female 90 Degrees Angle Number of Hoses 0 Length 1 1/4 in Color Gold Fitting Material Brass For Use With Refrigerant Charging and Evacuation

Ulasan Produk

Tidak ada ulasan