UNITHERM Removable Insulation Covers

Sebelum PPN:
Rp2.299.900 - Rp4.299.900
Spesifikasi
For Valve TypeUniversal
Insulation R-Value0.48
ReusableYes
StandardsOSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-strap service saddles have a stainless steel strap that provides corrosion resistance and quicker installation.
Feature
Flange and Valve Insulation Cover Type Valve Jacket For Fitting Type Valve Jacket Material Silicone Coated Fiberglass Cloth Insulation Material Fiberglass Mineral Wool Maximum Ambient Temperature 900 Degrees F Cover Width 6 in Cover Length 36 in Thickness 2 in Color Gray Fastening System Hook and Wire For Minimum Circumference 8 in For Maximum Circumference 10 in R Value 0.48 For Valve Type Universal Standards OSHA Compatible Fastener CR CRP LHW SSLW304 Market Industrial

Ulasan Produk

Tidak ada ulasan

Halaman Terkait