SIEMENS Remote-Bulb Sensor Temperature Controls

Sebelum PPN:
Rp7.399.900 - Rp11.999.900
Spesifikasi
UNSPSC41112209
Bulb Diameter (inch)1/8
Bulb Length (ft)20
Contact Rating (VAC)120 to 240
Control TypeScrewdriver
Differential TypeFixed
Electrical Connection TypeScrew Terminal
Enclosure ColorGray
Enclosure MaterialSteel
IncludesMounting Bracket
Inductive Amps @ 240V (A)3; 8
Mounting DirectionHorizontal
Mounting Hole Diameter (inch)1/4
Number of Cooling Stages1
Number of Heating Stages1
Number of switches1
Overall Height (inch)3-1/4
Sensor LocationRemote
Sensor TypeHydraulic Capillary Bulb (Copper)
StandardsCSA Certified; UL Listed
Switch ActionOpen/Close on Rise
Temperature ScaleFahrenheit/Celsius
Temperature Sensitivity (°F)15 to 55
Thermostat TypeFreeze Protection Indoor Single-Stage Controls
Voltage (V AC)120 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These freeze protection controls shut down cooling equipment to prevent overcooling or icing of hydronic coils, cooling coils, and pipes. Also known as low-temperature cutout thermostats, they have enclosures that meet NEMA 1 for use indoors. These controls are compatible with single-stage systems. Single-stage systems have a single output level and allow the system to be either on or off. These controls have a capillary tube and sensor that monitor and regulate the temperature of the ambient air, a liquid, or a gas at a distance away from the control.
Feature
Line Volt Mechanical Tstat Thermostat Switch Type SPDT Thermostat Control Range 35 Degrees to 45 Degrees F Thermostat Voltage 120 to 240VAC Full Load Amps @ 120VAC 16A Full Load Amps @ 240VAC 8A Thermostat Programmable No Remote Sensing Capability Yes Thermostat Heating/Cooling Heating/Cooling Remote Sensing Bulb Included Yes Switch Action Open/Close on Rise Number of Switches 1 Differential 12 Degrees F Height 3-9/32 in Width 5 in Depth 2-1/2 in Temp Sensitivity 15 to 55

Ulasan Produk

Tidak ada ulasan