PENN Remote-Bulb Sensor Temperature Controls

Sebelum PPN:
Rp5.299.900 - Rp5.699.900
Spesifikasi
UNSPSC41112209
ApplicationHeat or Cool
Bulb Diameter (inch)1/4
Capillary Length (ft)10
Changeover TypeManual
Compatible System TypeCooling Tower Sump Heaters, Control of Heating or Ventilating Equiment
Contact Rating Resistive @ 120V (A)16
Contact Rating Resistive @ 240V (A)8
Contact Rating Resistive @ 277V (A)6.9
Control TypeDial
Differential TypeFixed
Electrical Connection TypeScrew Terminals
Enclosure ColorGray
Enclosure MaterialPlastic
Enclosure NEMA RatingNEMA 4X
Fan SettingsNo Fan Setting
Full Load Amps @ 120V AC (A)16
Full Load Amps @ 240V AC (A)8
Key FeaturesWatertight Gasketed Thermoplastic Enclosure
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)-26
Mounting LocationFlat Surface
Mounting TypeSurface Mount
Number of Cooling Stages1
Number of Heating Stages1
Number of Poles1
Number of switches2
Operating Temperature Range (°F)-26 to 140
Overall Depth (inch)2-7/8
Overall Height (inch)6-5/8
Overall Width (inch)2-7/8
Pilot Duty Rating (A)125 @24 to 600V AC
ShapeRectangle
StandardsUL Listed
Switch ActionClose on Rise
Switch TypeSPDT
Temperature ScaleFahrenheit/Celsius
Thermostat TypeSingle Stage Electromechanical
Voltage (V AC)120-277

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These weatherproof temperature controls have a watertight enclosure and are ideal for cooling tower sump heaters, evaporative condensers, and heating and ventilation equipment. Their enclosures are rated NEMA 4X, so they're suitable for areas that are exposed to water spray, high humidity, airborne contaminants, and corrosive conditions. These controls are compatible with single-stage systems. Single-stage systems have a single output level and allow the system to be either on or off. These controls have a capillary tube and sensor that monitor and regulate the temperature of the ambient air, a liquid, or a gas at a distance away from the control. The sensing element is not affected by changes in barometric pressure or cross-ambient conditions to ensure accurate temperature regulation.
Feature
Temperature Control

Ulasan Produk

Tidak ada ulasan