Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Sebelum PPN:
Rp1.599.900 - Rp2.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 41112209 |
|---|---|
| Bulb Diameter (inch) | 1/4 |
| Bulb Length (inch) | 5 |
| Changeover Type | Automatic |
| Compatible System Type | Attic Fans; Fan Coil Units |
| Contact Rating (VAC) | 120/240/277 |
| Contact Rating Resistive @ 120V (A) | 22 |
| Contact Rating Resistive @ 240V (A) | 22 |
| Contact Rating Resistive @ 277V (A) | 22 |
| Contact Type | Snap Action |
| Control Type | Exposed Dial |
| Differential Type | Fixed |
| Electrical Connection Type | Hardwired |
| Frequency (Hz) | 50; 60 |
| Includes | Mounting Hardware |
| Inductive Amps @ 120V (A) | 16 |
| Inductive Amps @ 208V (A) | 9.2 |
| Inductive Amps @ 240V (A) | 8 |
| Locked Rotor Amps @ 120V (A) | 96 |
| Locked Rotor Amps @ 240V (A) | 48 |
| Mounting Direction | Vertical |
| Mounting Type | Surface Mount |
| Number of Cooling Stages | 1 |
| Number of Poles | 1 |
| Number of switches | 1 |
| Pilot Duty Rating (VA) | 125 @24 to 600V AC |
| Resistive Amps @ 208V AC (A) | 22 |
| Sensor Location | Remote |
| Sensor Type | Hydraulic Capillary Bulb (Copper) |
| Shape | Rectangle |
| Standards | cULus |
| Temperature Differential (°F) | 3 |
| Temperature Scale | Fahrenheit |
| Temperature Sensitivity (°F) | +/-3 |
| Thermostat Type | Indoor Single-Stage Controls |
| Voltage (V AC) | 120V/240V/277 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These temperature controls are suitable for indoor heating, cooling, and refrigeration applications. They have enclosures that meet NEMA 1 for use indoors. These controls can be used with optional, closed tank fittings and immersion wells for immersion applications. These controls are compatible with single-stage systems. Single-stage systems have a single output level and allow the system to be either on or off. These temperature controls have a capillary tube and sensor that monitor and regulate the temperature of the ambient air, a liquid, or a gas at a distance away from the control. The sensing element is not affected by changes in barometric pressure or cross-ambient conditions to ensure accurate temperature regulation.
Feature
Line Volt Mechanical Tstat Thermostat Switch Type SPDT Thermostat Control Range 0 Degrees to 120 Degrees F Thermostat Voltage 24 to 600VAC Full Load Amps @ 120VAC 16A Full Load Amps @ 240VAC 8A Thermostat Programmable No Remote Sensing Capability Yes Thermostat Heating/Cooling Heating/Cooling Thermostat Item Line Voltage Mechanical Thermostat Remote Sensing Bulb Included Yes Switch Action Open/Close on Rise Number of Switches 1 Differential 3.5 Degrees F Height 4-1/2 In.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/c4P109436436-7.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
