COLUMBUS ELECTRIC Remote-Bulb Sensor Temperature Controls (Pengontrol Suhu Bulb)

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC41112209
ApplicationHeat or Cool
Bulb Diameter (inch)3/8
Bulb Length (inch)4-3/4
Capillary Length (inch)5-1/4
Changeover TypeManual
Compatible System TypeAll FEP Heaters
Contact Rating (VAC)24 to 277
Contact Rating Resistive @ 120V (A)22
Contact Rating Resistive @ 240V (A)22
Contact Rating Resistive @ 277V (A)22
Contact TypeSnap Action
Control TypeScrewdriver
Defrost Termination Temperature (°F)40 to 110
Differential TypeAdjustable
Enclosure ColorGray
Enclosure MaterialAluminium
Enclosure NEMA RatingNEMA 7
Full Load Amps @ 120V AC (A)13.8
Full Load Amps @ 240V AC (A)10
Hazardous Location Class1C/1D/2E/2F/2G
Inductive Amps @ 120V (A)13.8
Inductive Amps @ 208V (A)11
Inductive Amps @ 240V (A)10
Key FeaturesCasting Tapped Top and Bottom for 3/4 in Conduit
Maximum Control Temperature (°F)110
Minimum Control Temperature (°F)40
Mounting TypeSurface Mount
Number of Cooling Stages1
Number of Heating Stages1
Number of Poles2
Number of switches2
Overall Depth (inch)4-1/2
Overall Height (inch)5-5/8
Overall Width (inch)6-3/8
Pilot Duty Rating (VA)24 @125V AC
Resistive Amps @ 208V AC (A)22
Sensor LocationRemote
Sensor TypeHydraulic Capillary Bulb (Copper)
StandardscULus; Hazardous Location Class I GroupC and D Class II Group E; NEMA 7 Div I
Switch ActionOpen/Close on Rise
Switch TypeDPDT
Temperature Differential (°F)2° to 4
Temperature ScaleFahrenheit/Celsius
Temperature Sensitivity (°F)+/-4
Thermostat TypeHazardous Location Single-Stage Controls
Voltage (V AC)24 to 277

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These temperature controls are suitable for use in hazardous locations, like grain elevators, chemical plants, and mines. They control temperatures in Class I, Group D and Class II, Groups E, F, and G hazardous locations. Class I, Group D hazardous locations are areas where flammable gases or vapors may be present. Class II, Groups E, F, and G hazardous locations are areas where combustible dust may be present. These controls are compatible with single-stage systems. Single-stage systems have a single output level and allow the system to be either on or off. These controls have a capillary tube and sensor that monitor and regulate the temperature of the ambient air, a liquid, or a gas at a distance away from the control. The sensing element is not affected by changes in barometric pressure or cross-ambient conditions to ensure accurate temperature regulation.
Feature
Line Volt Mechanical Tstat Thermostat Switch Type DPDT Thermostat Control Range 50 Degrees to 90 Degrees F Thermostat Voltage 120 to 277VAC Full Load Amps @ 120VAC 15A Full Load Amps @ 240VAC 22A Thermostat Programmable No Remote Sensing Capability Yes Thermostat Heating/Cooling Heating/Cooling Thermostat Item Line Voltage Mechanical Thermostat Remote Sensing Bulb Included Yes Switch Action Open/Close on Rise Number of Switches 2 Differential 2 Degrees to 4 Degrees F

Ulasan Produk

Tidak ada ulasan