ELKAY Remote Water Chillers

Sebelum PPN:
Rp26.999.900 - Rp43.999.900
Spesifikasi
UNSPSC48101710
EnvironmentIndoor
For Station TypeDrinking Fountains
Housing FinishGalvanized
Housing MaterialSteel
Includes Water FilterNo
Maximum Supply Line Pressure105
Minimum Supply Line Pressure40
Mounting LocationRemote Install
Operating Voltage (V AC)115
Recommended Install DistanceMaximum 15 ft
Refrigerant TypeR134A
StandardsBuy American Act; CAN/CSA C22.2 No. 120; NSF 372 (Lead Free); NSF 61; UL 399
Temperature AdjustmentAdjustable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sanitary gaskets fit inside the grooves of a tri-clamp tube fitting. Tri-clamp fittings, also called tri-clover fittings, clamp together two tubes in a process line and the gasket provides a sterile, leakproof seal.
Feature
Two Station Water Chiller Cooling Capacity 10 gph @ 50 Degrees F Housing Material Steel Housing Finish Galvanized Operating Voltage 115V AC Overall Height 22 in Overall Width 19 1/2 in Overall Depth 7 7/8 in Inlet Tube Outside Diameter 3/8 in Outlet Tube Outside Diameter 3/8 in For Number of Stations 2 Compressor Horsepower 1/4 hp Environment Indoor

Ulasan Produk

Tidak ada ulasan