Hayward Relief Valves

Sebelum PPN:
Rp18.999.900 - Rp38.999.900
Spesifikasi
UNSPSC40141606
Body MaterialPVC
Disc MaterialPVC
Factory Set Pressure25
Inlet TypeFNPT
Outlet TypeFNPT
Pressure Range5 to 75
Product TypeAdjustable Relief Valve
Spring MaterialCoated Stainless Steel
Temperature Range (°F)40 to 140
Test LeverNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Adjustable Relief Valve Body Material PVC Inlet Type FNPT Outlet Type FNPT Inlet Size 1 in Outlet Size 1 in Factory Set Pressure 25 psi Pressure Range 5 to 75 psi Disc Material PVC Overall Height 8 3/4 in Overall Length 3 1/2 in Seat Material FPM Spring Material Coated Stainless Steel Temp Range 40 Degrees to 140 Degrees F Test Lever No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait