YELLOW JACKET Refrigerant Recovery System (Alat Recycle Freon)

Sebelum PPN:
Rp48.999.900 - Rp54.999.900
Spesifikasi
CompressorOilless
Electrical ConnectionsNEMA 5-15p Male Plug
Hose Connection (inch)1/4 Male
Motor HP (HP)1/2
Type2-Port
Voltage (V)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gravity-tank fill valves allow water to refill the bowl and tank of a gravity-flush toilet after flushing. These inlet valves connect to the plumbing supply line and the tank's float rod. They open when activated by the float rod to allow water in and close when the tank is filled. They're used as replacements for valves that are damaged, clogged, or won't stop the toilet from running.
Feature
Refrigerant Recovery Machine 2-Port Height (In.) 12 1/2 in Depth (In.) 19 5/16 in Width (In.) 12 13/32 in NEMA 5-15p Male Plug Electrical Connections Hose Connection 1/4 in Male Motor HP 1/2 hp Voltage 115 V Operating Temp Range (F) 40 Degrees to 120 Degrees Requires Connection Hoses Recovery Tank Oilless Compressor

Ulasan Produk

Tidak ada ulasan