PRO-SET Refrigerant Recovery System (Alat Recycle Freon)

Sebelum PPN:
Rp7.199.900 - Rp46.999.900
Spesifikasi
Hose Connection (inch)1/4 Male

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Refrigerant Recovery Machine Twin Cylinder Height (In.) 12 in Depth (In.) 16 1/4 in Width (In.) 7 in NEMA 5-15P Male Plug Electrical Connections Hose Connection 1/4 in Male Motor HP 2/3 hp Voltage 110 V Operating Temp Range (F) 32 Degrees to 120 Degrees Requires Connection Hoses and Recovery Tank Piston Compressor For Use With All Refrigerants Special Features Ignition Proof 28.1 lb

Ulasan Produk

Tidak ada ulasan

Halaman Terkait