INFICON Refrigerant Recovery System (Alat Recycle Freon)

Sebelum PPN:
Rp35.999.900
Spesifikasi
UNSPSC41111809
CompressorOilless
Depth (inch)14-3/16
Electrical ConnectionsNEMA 5-15p Male Plug
For use withCFC, HCFC, and HFC Refrigerants Including Blends Such As R410A, R12, R22, R134a, R407C, R500, R502, and All Other Class III, IV and V Refrigerants
Height (inch)16-11/16
Hose Connection (inch)1/4 Male
Includes6 ft Detachable Power Cord; Filter Drier; High Pressure shut off (550 psi); Micro-Channel Condenser; Oversize fan and 3 Year Replacement Warranty; Self Purge Capability; Shoulder Strap
Motor HP (HP)1
Operating Temperature Range (°F)50 to 104
Type2-Port
Voltage (V)115
Width (inch)9-3/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inficon machines provide the rapid recovery of refrigerants. The 1 HP dual piston compressor and micro-channel condenser ensures sustained speed in high-temperature environments. For use with CFC, HCFC, and HFC Refrigerants including blends such as R410A, R12, R22, R134a, R407C, R500, R502, and all other class III, IV and V refrigerants.
Feature
Refrigerant Recovery Machine 2-Port Height (In.) 16 11/16 in Depth (In.) 14 3/16 in Width (In.) 9 3/16 in NEMA 5-15p Male Plug Electrical Connections Hose Connection 1/4 in Male Motor HP 1 hp Voltage 115 V Operating Temp Range (F) 50 Degrees to 104 Degrees Oilless Compressor For Use With CFC HCFC and HFC Refrigerants Including Blends Such As R410A R12 R22 R134a R407C R500 R502 and All Other Class III IV and V Refrigerants

Ulasan Produk

Tidak ada ulasan