YELLOW JACKET Refrigerant Evacuation Pumps

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC40151502
Body MaterialAluminium
Cord (ft)6
Displacement (CFM)7
End Vacuum (micron)25
Frequency (Hz)60
HP1/2
Inlet Port Size (inch)1/4 and 3/8 Flare
Oil Capacity (oz)28
Overall Height (inch)11-1/2
Overall Length (inch)16-1/4
Overall Width (inch)6
Voltage (V AC)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3A sanitary tube fittings are fully polished inside and out for use with high-purity or hygienic piping in food, beverage, and pharmaceutical processing. Polished surfaces are easy to clean and limit areas where bacteria might form.
Feature
Refrigerant Evacuation Pump 7 cfm Displacement 1/2 hp HP Inlet Port Size 1/4 in and 3/8 in Flare Voltage 115V AC 60 Hz Hz 25 micron End Vacuum Overall Length 16 1/4 in Overall Height 11 1/2 in Overall Width 6 in Weight 31 lb Oil Capacity 28 oz Cord 6 ft Body Material Aluminum

Ulasan Produk

Tidak ada ulasan