ZURN WILKINS Reduced-Pressure Zone Backflow Preventers

Sebelum PPN:
Rp13.999.900 - Rp41.999.900
Spesifikasi
Valve Model FeatureQuarter-Turn Ball Valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free reduced-pressure zone backflow preventers protect potable water supplies from harmful contamination. They install in applications that require downstream contact with a potable water system.
Feature
Reduced Pressure Zone Backflow Preventer Series Wilkins 975XL2 Size 1 in Connection FNPT Body Material Bronze Temp Range 33 Degrees to 140 Degrees F Max Temp 140 Degrees F Max Pressure 175 psi Width 5 1/8 in Length 13 in Standards Annex G Approved By The Foundation for Cross Connection Control and Hydraulic Research At The University of Southern California ASSE Listed 1013 CSA Lead Plumbing Law Certified By IAPMO R T NSF-Standard 61 Compliance ASSE 1013 C511

Ulasan Produk

Tidak ada ulasan