WATTS Reduced-Pressure Zone Backflow Preventers

Sebelum PPN:
Rp7.699.900 - Rp60.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free reduced-pressure zone backflow preventers protect potable water supplies from harmful contamination. They install in applications that require downstream contact with a potable water system.
Feature
Reduced Pressure Zone Backflow Preventer Series Watts 009 Size 1 in Connection NPT Body Material Lead Free Bronze Temp Range 33 Degrees to 180 Degrees F Max Temp 180 Degrees F Max Pressure 175 psi Width 3 7/16 in Length 18 1/4 in Features includes strainer Standards ASSE CSA UPC USC

Ulasan Produk

Tidak ada ulasan