Apollo Reduced-Pressure Zone Backflow Preventers

Sebelum PPN:
Rp13.999.900 - Rp27.999.900
Spesifikasi
UNSPSC40141622
Body MaterialLead Free Bronze
Brand & SeriesAPOLLO 4ALF-200
ConnectionFNPT
Maximum Pressure175
Maximum Temperature (°F)180
Product TypeReduced Pressure Zone Backflow Preventer
SeriesAPOLLO 4ALF-200
Temperature Range (°F)33 to 180
Valve Model FeatureBall Valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free reduced-pressure zone backflow preventers protect potable water supplies from harmful contamination. They install in applications that require downstream contact with a potable water system.
Feature
Reduced Pressure Zone Backflow Preventer Series Apollo 4ALF-200 Size 3/4 in Connection FNPT Body Material Lead Free Bronze Temp Range 33 Degrees to 180 Degrees F Max Temp 180 Degrees F Max Pressure 175 psi Width 3 1/8 in Length 12 5/8 in Height 7 3/8 in Standards ARRA ASSE 1013 CSA B64.4 USC FCCCHR

Ulasan Produk

Tidak ada ulasan