DAYTON Electric Panel Heater Recessed Ceiling (Panel Pemanas Plafon)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.199.900
Spesifikasi
UNSPSC40101819
Control TypeThermostat
Frequency (Hz)60
Heater Mounting PositionVertical Burn
Heating Capacity (BtuH)1280
Heating MethodRadiant
Housing ColorWhite
Housing FinishPowder Coated
Housing MaterialFiberglass
Overall Depth (inch)5-3/4; 7
Overall Height (inch)1
Overall Length (inch)24
Overall Width (inch)24
Phase1
StandardsUL Listed, CUL Listed
Thermostat IncludedNo
Wattage Output (W)375

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drop-in panel electric ceiling heaters install in 2 ft. x 2 ft. or 2 ft. x 4 ft. drop ceilings. They have built-in T-bar suspension clips for mounting, and they can also be recess- or surface-mounted on hard ceiling surfaces with a required mounting frame. They use radiant heating to transfer heat to people and objects instead of the ambient air. They don't have a fan or moving parts, so they're quieter than other types of heaters. These heaters free up floor and wall space to provide spot heating in small areas. They require a remote wall-mounted thermostat.
Feature
Electric Ceiling Panel Heater Overall Length 24 in Overall Width 24 in Overall Depth 5 3/4 in 7 in Overall Height 1 in 1 Phase Voltage 120V AC Wattage Output 375W Housing Color White Heating Method Radiant Heating Capacity 1 280 BtuH Mounting Type Recessed Surface Thermostat Included No Amperage 3.1A Frequency 60 Hz Control Type Thermostat Heater Mounting Position Vertical Burn Housing Finish Powder Coated Housing Material Fiberglass Mounting Location Ceiling

Ulasan Produk

Tidak ada ulasan