ELDON JAMES PVDF Barbed Tubing Fittings (Sambungan Siku)

Sebelum PPN:
Rp529.900 - Rp1.399.900
Spesifikasi
Barb StyleSingle Barb
Fitting MaterialPVDF
Fitting Side A Connection TypeBarbed
Maximum Operating Pressure (psi)260 @70°F
Maximum Operating Temperature (°F)226
Minimum Operating Temperature (°F)80
Resistance PropertiesChemical-Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVDF barbed tube fittings are commonly used in water filtration and water treatment applications.
Feature
Male Elbow 90 Degrees Fitting Side A Connection Type Barbed Fitting Side B Connection Type MNPT Fitting Side B Pipe Size 1/2 in Fitting Side A Tube Inner Diameter 1/2 in Barb Style Single Barb Fitting Material PVDF Specific Fitting Shape 90 Degrees Elbow Adapter Application Air Chemicals Non-Potable Water Pharmaceutical Maximum Operating Pressure 260 psi @ 70 Degrees F Maximum Operating Temperature 226 Degrees F Standards RoHS USP Class VI Color White Hex Size 7/8 in

Ulasan Produk

Tidak ada ulasan