Spesifikasi
| UNSPSC | 31160000 |
|---|---|
| Application | Heat or Cool |
| Backlit Screen | Yes |
| Backlit Type | Touch Activated |
| Battery Backup | No |
| Changeover Type | Automatic/Manual |
| Compatible System Type | Electric Forced Air Furnaces; Fan Coil Unit; Gas Forced Air Furnaces; Heat Pump with Aux; Heat Pump without Aux; Hydronic Systems; RTUs |
| Contact Rating (VAC) | 24 |
| Control Type | Touch Screen |
| Dehumidification Control | Yes |
| Differential Type | Adjustable |
| Display Type | Digital |
| Dual Transformer Compatible | Yes |
| Electrical Connection Type | Push Terminals |
| Fan Settings | Continuous-Auto-Circulate; Low-Medium-High-Auto |
| Filter Change Reminder | No |
| Frequency (Hz) | 50; 60 |
| Housing Color | Black |
| Housing Material | Plastic |
| Humidification Control | Yes |
| Includes | (2) UIOs; (2) UIs; (8) DOs (G, Y1, Y2, Y3, W1, W2, W3, Aux) |
| Includes Batteries | No |
| Includes Positive Off | Yes |
| Key Pad Lockout | Yes |
| Low battery indicator | No |
| Millivolt Compatible | No |
| Mounting Direction | Vertical |
| Mounting Location | Wall |
| Mounting Type | Surface Mount |
| Number of Cooling Stages - Conventional System | 3 |
| Number of Cooling Stages - Heat Pump System | 3 |
| Number of Heating Stages - Conventional System | 3 |
| Number of Heating Stages - Heat Pump System | 5 |
| Number of Zones | 1 |
| Occupancy Sensor | Includes Occupancy Sensor |
| Occupancy Sensor Compatibility | Yes |
| Overall Depth (inch) | 15/16 |
| Overall Height (inch) | 4-1/2 |
| Overall Width (inch) | 3-5/8 |
| Pilot Duty Rating | No |
| Programming Capability (day) | 7 |
| Shape | Rectangle |
| Smart Connectivity | Wi-Fi Control |
| Stages Conventional | 3 H / 3 C Conventional |
| Stages Heat Pump | 5 H / 3 C Heat Pump |
| Stages Heating/Cooling | 3 H / 3 C Conventional ; 5 H / 3 C Heat Pump |
| Standards | BTL; CE; FCC; ICES; REACH; RoHS Compliant; Title 24; UL/cUL Listed |
| System Settings | Heat-Off-Cool-Auto |
| Temperature Limiting | Yes |
| Temperature Readout | Yes |
| Temperature Scale | Fahrenheit/Celsius |
| Temperature Sensitivity (°F) | +/-1.5 |
| Temperature settings per day | 6 |
| Temporary Program Override | Yes |
| Temporary Temperature Hold | Yes |
| Terminal Designations | AUX; C; COM; G; R; Rc; RS485; S-BUS; UI1; UI2; UIO1; UIO2; W1; W2; W3; Y1; Y2; Y3 |
| Thermostat Type | Low Voltage |
| Voltage (V) | 24 |
| Wireless | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These accessories are made for MovinCool portable air conditioners to ensure compatibility and proper function.
Feature
Smart Thermostat Minimum Temperature Control 99 Degrees F Maximum Temperature Control 40 Degrees FProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
