VULCAN Process Thermostats

Sebelum PPN:
Rp1.199.900 - Rp6.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The corrosion-resistant 304 stainless steel outer shell and high-temperature wire lead termination allows these thermostats to be directly inserted in a fluid or gas. They can also be inserted into drilled holes in equipment or machinery. Also known as cartridge thermostats, Cal-Stat thermostats, or insertion temperature switches, they control temperatures for package machinery, commercial food equipment, lab and medical devices, and other commercial and industrial process applications that use liquids or gases. The setpoint temperature can be adjusted with an adjustment screw.
Feature
Cal-Stat Thermostat Thermostat Type Process Thermostat Sheath Dia 5/8 in Overall Length 4 3/8 in Insertion Depth 3 1/8 in Thread NPT 1/2 In.-14 Switch Action Close on Rise Switch Type SPST Number of Switches 1 Contact Rating Resistive @ 120V 10 A Contact Rating Resistive @ 240V 5 A Switch Ratings @ 120VDC 2 A Control Range -100 Degrees to 600 Degrees F Differential +/-1/2 Degrees F For Use With Fryers and other Food Service Equipment and Replacement Units

Ulasan Produk

Tidak ada ulasan