TEMPCO Process Thermostats
#Grup produk P109434599
Spesifikasi
| UNSPSC | 41112209 |
|---|---|
| Application | Heat Only |
| Contact Rating Resistive @ 120V (A) | 13.75 |
| Contact Rating Resistive @ 240V (A) | 6.87 |
| Dial Configuration | Numeric |
| Electrical Connection Type | Screw Terminal |
| Full Load Amps @ 120V AC (A) | 13.75 |
| Full Load Amps @ 120VAC (A) | 13.75 |
| Full Load Amps @ 240V AC (A) | 6.87 |
| Full Load Amps @ 240VAC (A) | 6.87 |
| Inductive Amps @ 120V (A) | 13.75 |
| Inductive Amps @ 240V (A) | 6.87 |
| Material | Steel |
| Mounting Type | Surface Mount |
| Number of Poles | 1 |
| Number of switches | 1 |
| Overall Length (inch) | 2-9/16 |
| Overall Width (inch) | 5/8 |
| Sensor Type | Bonded Bi-Metal Strip |
| Setpoint Adjustability | Adjustable Setpoint |
| Standards | cURus E224645 |
| Switch Action | Open on Rise |
| Switch Type | SPST |
| Thermostat Type | Process Thermostat |
| Voltage (V AC) | 120/240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These thermostats have heat-sensitive base plates that mount in full contact with heated surfaces, allowing them to sense the temperature through thermal conduction. The plate screws onto the surface, which should be flat and smooth for an accurate temperature reading. The base plate's expansion and contraction works with the thermostat's bimetal strip sensor to open and close the contacts that control the temperature. These thermostats are commonly used in industrial applications, such as electrical appliances, food service equipment, and industrial drum heaters.
Feature
Process Thermostat Overall Length 2-3/4 in Switch Action Open on Rise Switch Type SPST Number of Switches 1 Contact Rating Resistive @ 120V 13.75A Contact Rating Resistive @ 240V 6.87A Control Range 50 Degrees to 249 Degrees F Sensor Type Bonded Bi-Metal Strip Agency Compliance cURProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
