GERBER Pressure-Assist Toilets

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC30181511
ADA ComplianceNo
AntimicrobialNo
Brand and SeriesGerber Ultra Flush(R)
CollectionUltra Flush(R)
ColorWhite
Color FamilyWhites
FeaturesDual Fed Siphon Jets Increase the Speed and Power of the Flush
Flush Valve Type IncludedNone
Flushing MethodPressure Assist Tank
Gallons per Flush1.0; 1.1; 1.6
Includes(4) Bolt Caps
Includes Flush Valve CoverNo
Includes SeatNo
Includes Toilet TankNo
Rim Height (inch)15
Rough-In (inch)4-1/4
Spud Connection Size (inch)1-1/2
Spud LocationTop
Stain ResistantNo
StandardsASME Standard A 112.19.2; cUPC; UHET
Toilet Bowl MaterialVitreous China
Trapway Dia. (inch)2
Water Surface Area (inch)8-7/8x6-3/8
Weight Capacity (lbs)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stem and stem extenders help control the flow of water in faucets and showers. These stem components repair or replace worn or broken stems in existing faucets.
Feature
Toilet Bowl

Ulasan Produk

Tidak ada ulasan