Hayward Pressure Reducing Automatic Control Valves (Katup Kontrol Tekanan)

Sebelum PPN:
Rp8.299.900 - Rp8.699.900
Spesifikasi
UNSPSC40141609
Body MaterialPVC
Connection TypeThreaded
Cover MaterialNoryl(TM)
Elastomer MaterialEPDM
Max. Continuous Flow Rate (gpm)16
Max. Intermittent Flow Rate (gpm)5
Maximum Fluid Temperature (°F)140
Nut MaterialStainless Steel
Operating pressure250
Pipe Size (inch)1/2
Port Size (inch)1/2x1/2
Spring MaterialZinc Plated
Valve TypePressure Reducing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressure-reducing control valves automatically reduce a fluctuating higher upstream pressure to a constant lower downstream pressure regardless of varying flow rates. Each features a ductile iron body and cover.
Feature
Pressure Reducing Control Valve Valve Type Pressure Reducing Pipe Size 1/2 in Connection Type Threaded Operating Pressure 250 psi Max Continuous Flow Rate 16 gpm Max Intermittent Flow Rate 5 gpm Port Size 1/2 in x 1/2 in Max Fluid Temp 140 Degrees F Body Material PVC Cover Material Noryl(TM) Elastomer Material EPDM Nut Material Stainless Steel Spring Material Zinc Plated

Ulasan Produk

Tidak ada ulasan