Parker Potable Water & Food Processing Push-to-Connect Tube Fittings

Sebelum PPN:
Rp609.900 - Rp1.299.900
Spesifikasi
ApplicationBeverages; Carbon Dioxide; Food Processing; Potable Water; Vacuum
ColorWhite
Compatible Tube MaterialPolyethylene
Fitting MaterialNylon
Fitting Side A Connection TypePush-to-Connect
Includes Pre-Applied Thread SealantNo
Maximum Operating Pressure230
Maximum Operating Temperature (°F)200
Minimum Operating Temperature (°F)35
Release TypeButton
Resistance PropertiesChemical-Resistant; Mechanical-Resistant
StandardsFDA Approved; NSF/ANSI 51; NSF/ANSI 61
System of MeasurementImperial

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nylon push-to-connect tube fittings are suitable for potable water and food processing applications. Nylon is a strong plastic with resistance to chemicals and corrosion.
Feature
Fixed Elbow Application Beverages Carbon Dioxide Food Processing Potable Water Vacuum Fitting Side A Connection Type Push-to-Connect Fitting Side B Connection Type NPTF Fitting Side B Pipe Size 3/8 in Fitting Side A Tube Outer Diameter 1/4 in Fitting Material Nylon Fitting Thread Size 3/8 Color White Includes Pre-Applied Thread Sealant No Maximum Operating Pressure 230 psi Maximum Operating Temperature 200 Degrees F Overall Length 17/32 in

Ulasan Produk

Tidak ada ulasan