MASTER Oil & Kerosene Torpedo Heater Portable (Pemanas Torpedo Minyak Tanah)

Sebelum PPN:
Rp15.999.900 - Rp52.999.900
Spesifikasi
UNSPSC40101819
Amperage (A)3.2
Automatic Safety Shut-Off IncludedYes
Built-In Air Pressure Gauge IncludedYes
Digital Temperature Readout IncludedNo
Firing TypeDirect-Fired
Flame-Out Sensor IncludedYes
Frequency (Hz)60
Fuel Gauge IncludedYes
Fuel TypeDiesel; Kerosene
Ignition Power SourceElectric
Ignition TypeContinuous Spark
IncludesElectronic Controls; Error Indicator Light; Fuel Gauge; Overheat/Safety Shut-Off System; Power On/Off Switch
LED Diagnostics IncludedNo
NEMA Plug Configuration5-15P
On/Off Switch IncludedYes
Power Failure Indicator IncludedYes
Product TypeDirect-Fired Portable Oil & Kerosene Radiant Torpedo Heaters
StandardsCSA
Thermal Overheat ProtectionAutomatic Reset
Thermostat IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.
Feature
Product Type Direct-Fired Portable Oil Kerosene Radiant Torpedo Heaters Portability Handheld Portable Heating Capacity Output 80 000 BtuH Heating Area 2 000 sq ft Tank Capacity 4 gal Hours on One Filling 7 hr Ignition Type Continuous Spark Ignition Power Source Electric On/Off Switch Included Yes Fuel Gauge Included Yes Power Failure Indicator Included Yes Digital Temperature Readout Included No LED Diagnostics Included No Built-In Air Pressure Gauge Included Yes

Ulasan Produk

Tidak ada ulasan