DYNA-GLO Heater Gas Portable Torpedo (Pemanas Gas Torpedo)
#Grup produk P109433712
Spesifikasi
| UNSPSC | 40101819 |
|---|---|
| Air Flow (CFM) | 300 |
| Air Temperature Rise (°F) | 130 |
| Amperage (A) | 0.65 |
| Automatic Safety Shut-Off Included | Yes |
| Built-In Air Pressure Gauge Included | Yes |
| Cord Length (inch) | 9-13/16 |
| Digital Temperature Readout Included | No |
| Features | Adjustable Heat Angle; Overheat Auto Shut-off Protection; Rugged Construction; Sturdy; Sure-Fire Piezo Ignition |
| Firing Type | Direct-Fired |
| Flame-Out Sensor Included | No |
| For Use Outdoors | Indoor/Outdoor |
| Frequency (Hz) | 60 |
| Fuel Consumption (lbs/hour) | 2.3 |
| Fuel Gauge Included | No |
| Fuel Type | Propane |
| Heater Voltage (VAC) | 115 |
| Heating Area (ft²) | 1350 |
| Heating Capacity Output (BtuH) | 60000 |
| Heating Method | Fan Forced |
| Housing Color | Gray |
| Housing Finish | Aluminium Plating |
| Housing Material | Steel |
| Ignition Power Source | Electric |
| Ignition Type | Continuous Spark |
| Includes | 10 ft Hose Assembly; Regulator |
| LED Diagnostics Included | No |
| Minimum Cylinder Size (lbs) | 20 |
| NEMA Plug Configuration | YR-020 |
| On/Off Switch Included | Yes |
| Overall Depth (inch) | 19-19/64 |
| Overall Height (inch) | 13-1/2 |
| Overall Width (inch) | 8-7/16 |
| Power Failure Indicator Included | No |
| Standards | CSA |
| Tank Capacity (lbs) | 20 |
| Thermal Overheat Protection | Automatic Reset |
| Thermostat Included | Unit-Mounted |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Direct-fired portable gas torpedo heaters have an open flame that directly heats the air to warm a space. The exhaust gases mix into the air, so these heaters are used in ventilated or open spaces to provide the primary source of heat.
Feature
Portable Gas Torpedo Heater Fuel Type Propane Heating Capacity Output 60 000 BtuH Heating Area 1 350 sq ft Minimum Cylinder Size 20 lb Ignition Type Continuous Spark Ignition Power Source Electric Thermostat Included Unit-Mounted Overall Height 13 1/2 in Overall Width 8 7/16 in Overall Depth 19 19/64 in Automatic Safety Shut-Off Included Yes Built-In Air Pressure Gauge Included Yes Digital Temperature Readout Included No Flame-Out Sensor Included No LED Diagnostics Included NoProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jsP109433712-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
