DAYTON Heater Gas Portable Torpedo (Pemanas Gas Torpedo)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.999.900 - Rp18.999.900
Spesifikasi
UNSPSC40101819
Amperage (A)0.7
Automatic Safety Shut-Off IncludedYes
Built-In Air Pressure Gauge IncludedNo
Cord Length (inch)10
Digital Temperature Readout IncludedNo
Firing TypeDirect-Fired
Flame-Out Sensor IncludedYes
For Use OutdoorsIndoor/Outdoor
Frequency (Hz)60
Fuel Gauge IncludedNo
Heater Voltage (VAC)120
Heating MethodFan Forced
Housing ColorBlack; Orange
Housing FinishPowder Coated
Housing MaterialSteel
Ignition Power SourceElectric
LED Diagnostics IncludedNo
NEMA Plug Configuration5-15P
Power Failure Indicator IncludedNo
StandardscCSAus
Thermal Overheat ProtectionManual Reset

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Direct-fired portable gas torpedo heaters have an open flame that directly heats the air to warm a space. The exhaust gases mix into the air, so these heaters are used in ventilated or open spaces to provide the primary source of heat.
Feature
Portable Gas Torpedo Heater Fuel Type Propane Heating Capacity Output 40 000 BtuH Heating Area 940 sq ft Minimum Cylinder Size 20 lb Ignition Type Intermittent Spark Ignition Power Source Electric Thermostat Included No Overall Height 13 1/2 in Overall Width 19 5/16 in Overall Depth 8 1/8 in Automatic Safety Shut-Off Included Yes Built-In Air Pressure Gauge Included No Digital Temperature Readout Included No Flame-Out Sensor Included Yes LED Diagnostics Included No

Ulasan Produk

Tidak ada ulasan