RE-VERBER-RAY Gas Tank-Top Radiant Heater Portable (Pemanas Gas Tangki)

Sebelum PPN:
Rp7.799.900
Spesifikasi
UNSPSC40101819
For Use OutdoorsOutdoor Only
Fuel Consumption (lbs/hour)1.3
Fuel TypePropane
Head ShapeRectangle
Heating Area (ft²)500
Heating Capacity Output (BtuH)32,000
Heating MethodRadiant
Ignition Power SourceMatch Lit
Ignition TypeStanding Pilot
Includes100% Safety Shut Off Valve; 2 ft Connecting Hose; Heavy Gauge; LP Gas Regulator; Swivel Type Mounting Clamp; Thermocouple Flame Detector; Tip Over Safety Device
Minimum Cylinder Size (lbs)14
Number of Heads1
Number of Heat Settings1
Overall Depth (inch)4-1/2
Overall Height (inch)18-5/8
Overall Width (inch)10-1/8
Reflector MaterialAluminium
StandardsCSA
Thermostat IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable gas tank-top radiant heaters mount on standard DOT 20-lb liquid propane (LP) cylinders, making them an ideal temporary heat source in cold buildings, garages, jobsites, construction areas, and other well-ventilated open spaces. They generate radiant heat, which warms people and objects directly instead of heating the ambient air. These heaters can be moved from area to area as heating needs change because they don't require electricity. They are not for residential use.
Feature
Portable Gas Tank-Top Heater Head Shape Rectangle Number of Heads 1 Heating Capacity Output 32 000 BtuH Heating Area 500 sq ft Minimum Cylinder Size 14 lb Overall Height 18 5/8 in Overall Width 10 1/8 in Overall Depth 4 1/2 in Number of Heat Settings 1 For Use Indoors/Outdoors Outdoor Only Fuel Consumption 1.3 lb/hr Fuel Type Propane Heating Method Radiant Ignition Type Standing Pilot

Ulasan Produk

Tidak ada ulasan