DAYTON Gas Tank-Top Radiant Heater Portable (Pemanas Gas Tangki)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.799.900 - Rp3.799.900
Spesifikasi
UNSPSC40101819
For Use OutdoorsOutdoor Only
Fuel TypePropane
Head ShapeRound
Heating MethodRadiant
Ignition Power SourceManual
Ignition TypeMatchless Piezo
Minimum Cylinder Size (lbs)20
Number of Heat Settings3
Reflector MaterialAluminized Steel
StandardscCSAus
Thermostat IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable gas tank-top radiant heaters mount on standard DOT 20-lb liquid propane (LP) cylinders, making them an ideal temporary heat source in cold buildings, garages, jobsites, construction areas, and other well-ventilated open spaces. They generate radiant heat, which warms people and objects directly instead of heating the ambient air. These heaters can be moved from area to area as heating needs change because they don't require electricity. They are not for residential use.
Feature
Portable Gas Tank-Top Heater Head Shape Round Number of Heads 1 Heating Capacity Output 15 000 BtuH Heating Area 250 sq ft Minimum Cylinder Size 20 lb Overall Height 12 in Overall Width 7 1/8 in Overall Depth 8 1/4 in Number of Heat Settings 3 For Use Indoors/Outdoors Outdoor Only Fuel Consumption 0.66 lb/hr Fuel Type Propane Heating Method Radiant Ignition Type Matchless Piezo

Ulasan Produk

Tidak ada ulasan