DEWALT Gas Heater Portable Table Top (Pemanas Gas Meja)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.299.900
Spesifikasi
UNSPSC40101819
Air Temperature Rise (°F)20
Body ShapeRectangular
Features(3) USB Charging ports; Dual Tank Capacity; Rugged Handle with LED Light Bar
For Use OutdoorsOutdoor Only
Fuel Consumption (lbs/hour)0.55
Fuel TypePropane
Heater Voltage (VAC)20
Heating Area (ft²)300
Heating Capacity Output (BtuH)12000
Heating MethodFan Forced Convection
Hour on One Filling (hour)7
Housing ColorBlack; Yellow
Housing FinishMatte
Housing MaterialPlastic
Ignition Power SourceBattery
Ignition TypeDirect Spark
IncludesFan
Minimum Cylinder Size (lbs)1
Overall Depth (inch)12-1/8
Overall Height (inch)16-3/8
Overall Width (inch)17-1/8
Safety featuresAutomatic Low Oxygen Depletion Shut-Off System (ODS); Certified; Portable Radiant Heat; Tip-Over Safety Shut-Off
StandardsCSA
Thermostat IncludedUnit-Mounted
Unavailable InCanada; Massachusetts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable gas table-top heaters are placed on work surfaces or floors to provide supplemental, close-up warmth, making them ideal for personal heating. They can be picked up and moved where needed. These heaters are compatible with a minimum cylinder size of 1 lb.
Feature
Portable Gas Tabletop Heater Fuel Type Propane Heating Capacity Output 12 000 BtuH Heating Area 300 sq ft Body Shape Rectangular Minimum Cylinder Size 1 lb Housing Color Black Yellow Ignition Type Direct Spark Ignition Power Source Battery Unavailable In Canada Massachusetts Overall Height 16 3/8 in Overall Width 17 1/8 in Overall Depth 12 1/8 in Safety Features Automatic Low Oxygen Depletion Shut-Off System (ODS) Certified Portable Radiant Heat Tip-Over Safety Shut-Off

Ulasan Produk

Tidak ada ulasan

Halaman Terkait