MR. HEATER Gas Heater Accessory Portable (Aksesori Pemanas Gas)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC40142007
Compatible with Product TypePortable Gas Heaters
Hose MaterialRubber
IncludesSolid Brass Fittings
Maximum Pressure600
Outlet Pressure300
Outlet Size (inch)3/8
Overall Diameter (inch)3/8
Product TypeHoses and Regulators
Thickness (inch)1/64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hoses and regulators allow for the flow of gas to power portable gas heaters. Hoses connect the heaters to a fuel source. Regulators control the pressure of the gas coming into the heater system.
Feature
Product Type Hoses and Regulators Compatible with Product Type Portable Gas Heaters Hose and Regulator Type Hose and Regulator Assembly Overall Diameter 3/8 in Overall Depth 4 1/8 in Overall Width 7 in Thickness 1/64 in Outlet Pressure 300 psi Outlet Size 3/8 in Maximum Pressure 600 psi Includes Solid Brass Fittings Hose Length 5 ft Hose Material Rubber

Ulasan Produk

Tidak ada ulasan