HEAT WAGON Gas Heater Accessory Portable (Aksesori Pemanas Gas)

Sebelum PPN:
Rp9.499.900 - Rp15.999.900
Spesifikasi
UNSPSC40101819
Compatible Grainger Part Number11Z967; 11Z968; 52JP73; 5PFW3; 5PFW4; 5PFW5
Compatible Mfr. Model NumberDG250; DG400; IX405; S405; VG175; VG400
Compatible with Product TypePortable Gas Torpedo Heaters
Hose MaterialThermo Rubber
IncludesFemale Swivel Fitting
Maximum Pressure350
Outlet Pressure350
Outlet Size (inch)3/4
Overall Diameter (inch)3/4
Product TypeHoses and Regulators

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hoses and regulators allow for the flow of gas to power portable gas heaters. Hoses connect the heaters to a fuel source. Regulators control the pressure of the gas coming into the heater system.
Feature
Product Type Hoses and Regulators Compatible with Product Type Portable Gas Torpedo Heaters Compatible Grainger Part Number 11Z967 11Z968 52JP73 5PFW3 5PFW4 5PFW5 Compatible Mfr Model Number DG250 DG400 IX405 S405 VG175 VG400 Hose and Regulator Type High Pressure Gas Hose Overall Diameter 3/4 in Outlet Pressure 350 psi Outlet Size 3/4 in Maximum Pressure 350 psi Includes Female Swivel Fitting Hose Length 25 ft Hose Material Thermo Rubber

Ulasan Produk

Tidak ada ulasan

Halaman Terkait