Danfoss Gas Heater Accessory Portable (Aksesori Pemanas Gas)

Sebelum PPN:
Rp569.900 - Rp5.499.900
Spesifikasi
UNSPSC27131613
Compatible with Product TypePortable Gas Heaters
FinishBrass
Hose connection(F) NPT
Interchange TypeUniversal
Locking TypePush-to-Connect
MaterialBrass
Pipe Connection Type(F) NPT
Seal MaterialFluorocarbon
StandardsANSI Z21.41B-2010; CSA 6.96-2010

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quick-connect gas couplings for portable gas heaters allow users to change out flexible gas lines without using tools. They're quicker to connect than other fittings that require tools and are used when a line needs to be changed frequently to fuel a portable gas heater. They consist of a plug and socket that lock when pushed together.
Feature
Portable Gas Heater Quick Connect Coupling Product Type Quick-Connect Gas Couplings Compatible with Product Type Portable Gas Heaters Compatible Grainger Part Number 31C945 Compatible Mfr Model Number 100512 Minimum Temperature -40 Degrees F Maximum Temperature 200 Degrees F Pipe Connection Size 1 in Pipe Connection Type (F) NPT Interchange Type Universal Locking Type Push-to-Connect Hose Connection (F) NPT Coupling Size 1 in Coupler Type Coupler Body Connection Size 1 in

Ulasan Produk

Tidak ada ulasan