L.B. WHITE Heater Portable Gas Floor (Pemanas Gas Portable Lantai)

Sebelum PPN:
Rp9.399.900 - Rp11.999.900
Spesifikasi
UNSPSC40101819
For Use OutdoorsIndoor/Outdoor
Heater StyleCan
Heating MethodConvection
Housing ColorSilver
Housing FinishGalvanized
Housing MaterialSteel
Ignition Power SourceManual
Ignition TypeMatchless Piezo
Overall Depth (inch)13
Overall Height (inch)25
Product TypePortable Gas Convection Can Heaters
StandardsCSA
Thermostat IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
Feature
Product Type Portable Gas Convection Can Heaters Fuel Type Propane Heating Capacity Output 250 000 BtuH Heating Area 7 000 sq ft Minimum Cylinder Size 100 lb Ignition Type Matchless Piezo Ignition Power Source Manual Overall Height 25 in Overall Width 17 in Overall Depth 13 in Safety Features P.O.L. Valve Pilot Safety Gas Control Valve

Ulasan Produk

Tidak ada ulasan