ULTRACOOL Portable Evaporative and Misting Cooler (Pendingin Udara)
#Grup produk P109433411
Spesifikasi
| UNSPSC | 40101703 |
|---|---|
| Air Flow (CFM) | 700 |
| Amps (A) | 0.7 |
| Blade Diameter (inch) | 11-1/2 |
| Color | Charcoal/Titanium |
| Depth (inch) | 11-1/2 |
| Drive Type | Direct Drive |
| Fill Type | Manual Fill |
| Finish | Natural |
| Grille Height (inch) | 13 |
| Grille Width (inch) | 15 |
| HP | 1/3 |
| Height (inch) | 38-1/2 |
| Includes | 2 in Rigid Media, Easy Front Fill, Timer Function, Oscillating Feature, Recessed Storage Cord, Four Casters, Timer Function |
| NEMA Plug Configuration - HVAC | 5-15P |
| Nominal Voltage (VAC) | 115 |
| Number of Speeds | 3 |
| Operating Weight (lbs) | 78 |
| Pad Thickness (inch) | 2 |
| Power Cord Length (ft) | 7-1/2 |
| Pump Voltage (VAC) | 115 |
| Voltage (V AC) | 120 |
| Water Capacity (gal) | 6 |
| Width (inch) | 19-1/2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Socket x socket Schedule 40 fittings, also called slip or hub fittings, include socket ends on all fitting connection ends. The socket ends fit over the end of a PVC pipe and require glue or adhesive to secure the connection. Schedule 40 fittings have thinner walls than Schedule 80.
Feature
Portable Evaporative Cooler Air Flow 700 cfm Average Coverage Area 350 sq ft 11 1/2 in Blade Diameter Drive Type Direct Drive Pad Thickness 2 in 1/3 hp HP 0.7 Amps 120V AC Pump Voltage 115V AC NEMA Plug Configuration - HVAC 5-15P Power Cord Length 7 1/2 ft Number of Speeds 3 6 gal Water Capacity Fill Type Manual FillProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bfP109433411-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
