TPI CORP. Heater Electric Portable Office (Pemanas Ruangan Portable)

Sebelum PPN:
Rp4.199.900
Spesifikasi
UNSPSC40101819
Amperage (A)12.5A
Automatic Fan Delay (On/Off)No
Building Management System CompatibleNo
Cord Length (ft)6
Disconnect SwitchNo
Frequency (Hz)50/60
Heating Capacity (BtuH)5120
Heating MethodConvection
Hold FunctionNo
Housing ColorWhite
Housing FinishPowder Coated
Housing MaterialSteel
Housing StyleSlope Top
IncludesLouver Grill; Support Legs
Mounting TypeFloor; Portable
NEMA Plug Configuration5-15P
Nominal Voltage - HVAC (VAC)120
Overall Depth (inch)7-1/2
Overall Height (inch)5-1/4
Phase1
Programming CapabilityNot Programmable
Remote Control FunctionsNo Remote Control Included
Safety Tip-Over Switch IncludedNo
Setback ControlNo
Smart ConnectivityNo Connectivity
StandardsC-ETL-US
Tamper ResistantNo
Thermal Overheat ProtectionManual Reset
Thermostat Contact TypeSingle Pole
Thermostat IncludedUnit-Mounted
Voltage (V AC)120
Wattage Output (W)1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable electric baseboard heaters use convection heating and don't have moving parts, so they're quieter than most other types of heaters. Some heaters have an electric element that's encased in an oil-filled vessel to provide consistent heat, while others have elements encased in a metal sheath with aluminum fins to transfer heat. They are typically placed along the wall in office spaces to provide spot or supplementary heat.
Feature
Electric Baseboard Heater Overall Depth 7 1/2 in Overall Height 5 1/4 in Overall Length 48 in Duty Rating Residential Grade Heating Method Convection Key Features Overheat Protection Programming Capability Not Programmable Remote Control Functions No Remote Control Included Setback Control No Smart Connectivity No Connectivity Tamper Resistant No Thermal Overheat Protection Manual Reset Thermostat Included Unit-Mounted Voltage 120V AC Wattage Output 1500W Housing Color White

Ulasan Produk

Tidak ada ulasan