COZY Portable Electric Office Heater (Pemanas Ruangan)

Sebelum PPN:
Rp2.099.900 - Rp2.899.900
Spesifikasi
UNSPSC40101819
Filter IncludedNo
Housing ColorBlack
Housing MaterialPlastic
IncludesHandle
Mounting LocationFloor
Mounting TypeSurface
NEMA Plug Configuration1-15P
Nominal Voltage - HVAC (VAC)120
Number of Heat Settings2
OscillationNon-Oscillating
Programming CapabilityNot Programmable
StandardsETL Listed
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable flat panel electric office heaters are typically placed under desks in offices and reception areas for personal comfort heating.
Feature
Portable Electric Heater Non-Oscillating Overall Height 19 in Overall Width 12 in Overall Depth 5/8 in Number of Heat Settings 2 Key Features Mechanical Controls Programming Capability Not Programmable Remote Control Functions No Remote Control Included Safety Tip-Over Switch Included No Control Type Switch Heater Style Floor Heating Method Radiant Wattage Output 200W Housing Color Black NEMA Plug Configuration 1-15P Mounting Type Surface Mounting Location Floor Voltage 120V AC

Ulasan Produk

Tidak ada ulasan