HEAT WAGON Portable Electric Jobsite & Garage Heaters

Sebelum PPN:
Rp11.999.900 - Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable salamander electric jobsite and garage heaters use fan-forced air to provide clean, odor-free heat and raise the area's temperature by a specified amount. They have wheels or handles for easier transportation and can be used as a fan, without heat, when cooler air is desired. These heaters feature thermal overload protection, which turns the heater off in the event of overheating, and a unit-mounted thermostat to set the desired temperature. They are commonly used to heat smaller indoor spaces such as a garage or small workshop.
Feature
Portable Electric Salamander Heater Overall Height 18 in Overall Depth 23 in NEMA Plug Configuration 14-50P Voltage 208/240V AC 1 Phase Wattage Output 9kW Air Temp Rise 100 Degrees F Amperage 38A Frequency 60 Hz Heating Capacity 30 700 BtuH Heating Method Convection Fan Forced 10 ft Cord Length Number of Heat Settings 1 Non-Oscillating Thermal Overheat Protection Automatic Reset Thermostat Included Unit-Mounted Indoor Only Housing Color White Housing Finish Powder Coated

Ulasan Produk

Tidak ada ulasan