SHOP-VAC Portable Air Movers

Sebelum PPN:
Rp4.399.900 - Rp14.999.900
Spesifikasi
UNSPSC40101604
Airflow DirectionHorizontal and Vertical
Frame TypeFixed Frame
Frequency (Hz)60
GFCI ProtectedNo
NEMA Plug Configuration5-15P
Number of Speeds3
StandardsUL/cUL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable centrifugal blowers utilize a centrifugal blower wheel instead of a traditional axial fan to move air. Their centrifugal wheel, housing, and exhaust outlets are designed to create a targeted airstream. This makes them ideal for drying floors, carpets, walls, or other hard-to-reach spaces during water remediation.
Feature
Portable Blower/Dryer 120V AC 30 ft

Ulasan Produk

Tidak ada ulasan