DAYTON Portable Air Movers

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.599.900 - Rp9.499.900
Spesifikasi
UNSPSC40101601
Airflow DirectionHorizontal and Vertical
Frame TypeFixed Frame
Frequency (Hz)60
NEMA Plug Configuration5-15P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
Feature
Portable Dryer Pivoting No Air Flow Direction Horizontal and Vertical Maximum Airflow Capacity 700 cfm Number of Speeds 3 Motor Horsepower 1/5 hp Nameplate Voltage 115V AC Full Load Current 9.5 A Frequency 60 Hz Daisy Chain Capability Yes Daisy Chain Capacity 5 Units Number of Power Outlets 2 NEMA Plug Configuration 5-15P GFCI Protected Yes Power Cord Length 10 ft Includes Fully Assembled Blower Fan Blower Wheel Diameter Not Applicable Standards ETL Listed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait