POND BOSS Pond & Fountain PVC Tubing

Sebelum PPN:
Rp969.900
Spesifikasi
UNSPSC31231313
ApplicationPond Pumps
ColorBlack
FeaturesFish Safe; Inhibits Algae Growth
FlexibilityFlexible
Inside Diameter (inch)1
Manufacturer Part Number34124
MaterialPVC
Maximum Operating Pressure100
Maximum Operating Temperature (°F)100
Minimum Operating Temperature (°F)34
Outside Diameter (inch)1-39/125
Overall Length (ft)20
System of MeasurementInch
Wall Thickness (inch)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible PVC tubing is used with fountains and pond surface aeration systems to provide high oxygen transfer for commercial fish farms, retention ponds, and industrial and municipal wastewater applications. This tubing is weighted so it sinks naturally without adding weights or anchors.
Feature
Tubing Application Pond Pumps Color Black Inside Diameter 1 in Material PVC Maximum Operating Pressure 100 psi Maximum Operating Temperature 100 Degrees F Outside Diameter 1 39/125 in Overall Length 20 ft Flexibility Flexible System of Measurement Inch Wall Thickness 0.15 in Features Fish Safe Inhibits Algae Growth Minimum Operating Temperature 34 Degrees F

Ulasan Produk

Tidak ada ulasan