ELDON JAMES Polypropylene Barbed Tube Fittings

Sebelum PPN:
Rp449.900 - Rp1.099.900
Spesifikasi
Barb StyleSingle Barb
ColorWhite
Fitting MaterialPolypropylene
Fitting Side A Connection TypeBarbed
Maximum Operating Pressure (psi)125 @70°F
Maximum Operating Temperature (°F)150
Minimum Operating Temperature (°F)9
Resistance PropertiesChemical-Resistant; Physical-Resistant
StandardsRoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene barbed tube fittings are suitable for use in chemical plant and non-potable water applications.
Feature
Elbow 90 Degrees Fitting Side A Connection Type Barbed Fitting Side B Connection Type Barbed Fitting Side A Tube Inner Diameter 3/8 in Fitting Side B Tube Inner Diameter 3/8 in Barb Style Single Barb Fitting Material Polypropylene Specific Fitting Shape 90 Degrees Elbow Application Air Chemicals Non-Potable Water Pharmaceutical Maximum Operating Pressure 125 psi @ 70 Degrees F Maximum Operating Temperature 150 Degrees F Standards RoHS Color White

Ulasan Produk

Tidak ada ulasan