HONEYWELL Pneumatic Temperature Transmitters (Transduser Suhu)

Sebelum PPN:
Rp27.999.900
Spesifikasi
UNSPSC41112205
Action TypeDirect Acting
Air ConnectionsPush-on Barb for 5/32 in and 1/4 in OD Tubing
Air Consumption (sfcm)0.019
Control Air Pressure3 to 15
Depth (inch)30
Element TypeRod and Tube
Height (inch)3
Maximum Air Pressure25
Maximum Ambient Temperature (°F)265
Output Pressure Range3 to 15
Sensing Bulb Dia. (inch)11/32
Sensing Bulb Length (inch)7
Temperature Control Range (°F)40 to 240
Width (inch)2-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pneumatic Temperature Transmitter Direct Acting Max Air Pressure 25 psi Max Ambient Temp 265 Degrees F Temp Control Range 40 Degrees to 240 Degrees F Output Pressure Range 3 to 15 psi Sensing Bulb Dia 11/32 in Sensing Bulb Length 7 in Control Air Pressure 3 to 15 psi Push-on Barb for 5/32 in and 1/4 in OD Tubing Air Connections Element Type Rod and Tube Height 3 in Width 2 1/2 in Depth 30 in Air Consumption 0.019 scfm

Ulasan Produk

Tidak ada ulasan