JOHNSON CONTROLS Pneumatic Temperature Indicators (Termometer Pneumatik)

Sebelum PPN:
Rp9.299.900
Spesifikasi
UNSPSC41112105
Accuracy+/-1/2% of Full Range
Air Connections (in NPT)1/8
Ambient Temperature Range (°F)-20 to 150
Control Air Pressure3 to 15
Diameter (inch)3-1/2
Height (inch)1-27/32
Temperature Control Range (°F)0 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic temperature indicators help to provide continuous indication of the temperature measurement of a transmitter in a 3 to 15 psi pneumatic transmission system.
Feature
Pneumatic Temperature Indicator Control Air Pressure 3 to 15 psi 1/8 in NPT Air Connections Temp Control Range 0 Degrees to 100 Degrees F Accuracy +/-1/2 Percent of Full Range Ambient Temp Range -20 Degrees to 150 Degrees F Height 1 27/32 in Diameter 3 1/2 in

Ulasan Produk

Tidak ada ulasan