HONEYWELL Pneumatic Relays

Sebelum PPN:
Rp6.899.900 - Rp7.899.900
Spesifikasi
UNSPSC39121515
Depth (inch)2-1/4
Max. Safe Air PSI30
Product TypeRelay

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Relay Pneumatic Switching Control Switching Relay Control Range 3 to 7 psi Pressure Range 3 and 7 psi Switching Pressure Max Safe Air PSI 30 psi Air Connections Barb Type for 5/32 OD Plastic Tubing - Voltage (AC) - - - Height (In.) - 1 1/2 Diameter Width (In.) - Depth (In.) 2 1/4 in Inline Wall or Panel Mounted Application For Blocking Divert or Bleed Air Lines Molded Plastic with Neoprene Diaphragms - Includes Metal Spring Clip

Ulasan Produk

Tidak ada ulasan